Abbotsford
CONCTXP106251C

WIREMOLD CTXP106251C 6FT EXPRESS KIT-UNDERCARPET TILE

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:CTXP106251C

Description

The Express Under-Carpet Kit with 25-Foot Single-Circuit and Data Device seamlessly manages both power and data cables. Ideal for applications that need a grab-and-go power/data solution. Easily integrates into both retrofit and new construction applications. Seamlessly integrates into any layout with one prewired quad receptacle (single circuit) and supports up to four 8 keystone modules (data or AV). Contains everything needed for installation including prewired power, versatile data and low-profile transition ramps. Meets ADA compliance standards. Includes a standard 6-foot raceway with 3-foot extensions available for extra design flexibility (easy to install and can be cut in the field).

Specifications

Brand Name Legrand Item Name Undercarpet Tile Express Kit
Overall Length 6 ft Color Silver
UPC 810056053062

Packages

1 - UNIT - 1