Abbotsford
WRMOFR10B

WIREMOLD OFR10B OFR Series End Fitting, Black

Price $20.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:OFR10B
Documents Documents

Description

OFR Series Overfloor Raceway System provides four-channels of capacity and access to a wide range of power, communications, and A/V connectivity options in the smallest, lowest, narrowest, ADA compliant profile available in overfloor raceway systems. This system installs over existing floor coverings and is both tamperresistant and installer-friendly, making it an ideal solution for relocatable or permanent installations where access through floors and ceilings is not an option. There are also transition fittings to feed OFR Series Raceway from Wiremold wall-mounted raceway systems and Vista Architectural Columns. OFR Series Raceway accepts Wiremold Open System device plates that provide connectivity to a wide range of devices from leading communication and A/V providers.


Blank end fitting for OFR Series Raceway

Specifications

Brand Name Legrand Sub Brand Wiremold
Voltage Rating 600 V Material Steel
Type Fitting Color Black
Standards cETLus Listed: 34NA2 Application Commercial
UPC 786776185683

Packages

1 - UNIT - 1