Abbotsford
CSPA1202A10HDGC

ABB A1202A10HDGC Superstrut® Metal Channel 12 ga Steel Hot-Dipped Galvanized 10 ft Lx 1-5/8 in W

Price $44.5529 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1202A10HDGC
Country of origin:Canada

Description

Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Side-Side
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Material 12 ga Steel
Finish Hot-Dipped Galvanized Application Support and Framing Applications
UPC 616013099360

Packages

10 - UNIT - (10)