Abbotsford
CSPA1200S10ALC

ABB A1200S10ALC Channel slotted 12ga aluminium 10'x1-5/8x1-5/8"

Price $20.1774 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200S10ALC
Country of origin:Canada

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Height 1-5/8 in Slot Size 7/16 in
Length 10 ft Width 1-5/8 in
Material Aluminum Application For Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire
UPC 786210341378

Packages

10 - UNIT - (10)