Abbotsford
CSPA1200SW20HDGC

ABB A1200SW20HDGC Channel wide-slotted 12 gauge hot-dip galvanized steel 1-5/8x1-5/8"x20'

Price $22.2065 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:A1200SW20HDGC
Country of origin:Canada

Description

Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 20 ft Width 1.625 in
Finish Hot-Dip Galvanize Application Support and framing applications
UPC 616013113981

Packages

20 - UNIT - (20)