Abbotsford
CSPD120010BC

ABB D120010BC Superstrut® Channel 12 ga Steel Bare 10 ft Lx 1-5/8 in W

Price $12.6003 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D120010BC
Country of origin:Canada

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Channels and Concrete Inserts
Height 1 in Length 10 ft
Width 1-5/8 in Load Capacity 3000 lb
Material 12 ga Steel Finish Bare
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot UPC 786210561134

Packages

10 - UNIT - (10)