Abbotsford
CSPD1200HS10HDG

ABB D1200HS10HDG Superstrut® Channel 12 ga Steel Hot-Dipped Galvanized 10 ft Lx 1-5/8 in W

Price $19.6872 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D1200HS10HDG
Country of origin:Canada

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Simple Profile, U-Profile, Half Slot
Height 1 in Length 10 ft
Width 1-5/8 in Material 12 ga Steel
Finish Hot-Dipped Galvanized Application Support and Framing Applications
UPC 616013110553

Packages

10 - UNIT - (10)