Abbotsford
CSPA211HDGC

ABB 5-3/8 inch x 3-1/4 inch Superstrut® U-Shape Support, Hot-Dip Galvanized Steel

Price $39.64 / C
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty C
Manufacturer:ABB
Manufacturer #:A211HDGC
Country of origin:Canada

Description

Superstrut® fittings and brackets are manufactured from hot rolled carbon steel. Support, U Shape, Width 5-3/8 Inches, Depth 3-1/4 Inches, Hole Size 1 Inch with 1-7/8 Inch Spacing on Center, Hot-Dip Galvanized Steel, For use with A Series Channel


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name U-Shape Support Type Fittings and Brackets
Length 5-3/8 in Material Steel
Depth 3-1/4 in Finish Hot-Dipped Galvanized
For Use With A and AR Series Double Channel and H Series Application For attaching A and AR series double channel and H series.
UPC 786210054940

Packages

1 - UNIT - 1