Abbotsford
CSPAN211

ABB AN211 Bracket U-shaped GoldGalv steel 4-7/8X5-3/8"

Price $46.0228 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AN211

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Number of Holes 3
Material Steel Type U-Shape, Corrosion-Resistance
Application For Metal Framing Applications UPC 616013261958

Packages

10 - UNIT - (10)