Abbotsford
CSPAB207EG

ABB AB207EG Superstrut® Splice Plate 3 Holes 5-3/8 in L x 1-5/8 in W Steel Electro Galvanized

Price $8.7044 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB207EG

Description

Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with electro galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Splice Plate Material Steel
Color Silver Finish Electro Galvanized
Type 3 Holes Dimensions 5-3/8 in L x 1-5/8 in W
Application For use in Metal Framing UPC 616013010921

Packages

50 - UNIT - (50)