Abbotsford
CSPAB214

ABB AB214 Superstrut® Angle Fitting 3-1/2 in Lx 1-5/8 in Wx 4-1/8 in D

Price $27.4822 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB214

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Fitting Type 90°
Number of Holes 5 Length 3-1/2 in
Width 1-5/8 in Material Steel
Depth 4-1/8 in Finish Gold Galvanized
Color Gold Application For Metal Framing Applications
UPC 616013263259

Packages

10 - UNIT - (10)