Abbotsford
CSPAB214SS6

ABB 3-1/2 inch x 1-5/8 inch x 4-1/8 inch Superstrut Right Facing 90 Degree Universal Shelf Bracket

Price $361.7474 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB214SS6
Country of origin:Canada

Description

Bracket, Right Facing 90 Degree Universal Shelf, Length 3-1/2 Inches, Height 4-1/8 Inches, Width 1-5/8 Inch, Hole Size 9/16 Inch, Type 316 Stainless Steel. Number of Holes: 5.


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 5
Material Stainless Steel UPC 786210348537

Packages

1 - UNIT - 1