Abbotsford
CSPAB22830HDGC

ABB AB228-30HDGC Bracket angular hot-dip galvanized steel 3-7/16x3-5/8"

Price $34.4059 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB228-30HDGC
Country of origin:Canada

Description

Superstrut® 45° Bracket is manufactured from hot dipped galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Number of Holes 4
Material Steel Application For Metal Framing Applications
UPC 616013099056

Packages

100 - UNIT - (100)