Abbotsford
CSPAB231EG

ABB AB231EG Superstrut® Angular Fitting for 12, 14 or 16 ga Channel

Price $121.4214 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB231EG

Description

SUPERSTRUT® 30° angular bracket made of carbon steel with electrogalvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 31 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angular Fitting Type Fittings and Brackets
Material Steel Finish Silver Galvanized/Electro Galvanized
For Use With 12, 14 or 16 ga Channel Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210317304

Packages

1 - UNIT - 1