Abbotsford
CSPAB232EG

ABB AB232EG Superstrut® Angular Fitting 1-5/8 in Wx

Price $196.0947 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB232EG

Description

SUPERSTRUT® 30° angular fitting made of carbon steel with electrogalvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 36 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angular Fitting Type Retaining
Number of Holes 4 Width 1-5/8 in
Thickness 1/4 in Material Steel
Finish Silver Galvanized/Electro-Galvanized Zinc plated Application For Metal Framing Applications and U-Profile
UPC 786210317311

Packages

1 - UNIT - 1