Description
Connector, Diagonal Post Base, Post Height 3-1/2 Inch, Post Width 3-3/4 Inch, Post Length 1-5/8 Inch, Base Length 6 Inches, Base Width 6 Inches, Hole Diameter 3/4 Inch, Steel
Specifications
| Brand Name | Thomas & Betts | Item Name | Diagonal Post Base |
| Type | Corrosion-Resistant | Size | 6 in L x 6 in W |
| Shape | Square | Material | Steel |
| Finish | Gold | Dimensions | 3-1/2 in H |
| Number of Holes | 4 | Application | For Use in Metal Framing Applications |
| UPC | 616013148402 |
Packages
| 1 - UNIT - 1 |