Abbotsford
CSPB804

ABB B804 Superstrut® End Cap Steel

Price $3.6629 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B804

Description

End cap for use with channel B1400 and BR1600.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name End Cap Material Steel
Color Silver Finish GoldGalv
Type Surface Raceway & Lighting Systems (Series 800) Dimensions 1-5/8 x 1-5/8 in
For Use With B-1400 Series Channel Application Surface Raceway and Lighting Systems
UPC 616013122457

Packages

1 - UNIT - 1