Abbotsford
CSPN205HDGC

ABB N205HDGC Superstrut® 90° Angle Fitting for 12, 14 or 16 ga Channel

Price $11.3816 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:N205HDGC
Country of origin:Canada

Description

90° Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type Fittings and Brackets
Material Steel Mounting Type Wall
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210129365

Packages

1 - UNIT - 1