Abbotsford
CSPS2566HDGC

ABB S256-6HDGC Bracket U-shaped carbon steel 6in SUPERSTRUT

Price $41.6325 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S256-6HDGC
Country of origin:Canada

Description

SUPERSTRUT® U-shaped bracket made of carbon steel with hot dipped galvanized finish. For metal framing. 151 lb weight/C, 1000lb design load, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 1
Mounting Wall Material Steel
Type Cantilever Half-Slot, U-Shape Load Capacity 1000 lb
Dimensions 6 in L x 3-1/2 in H Color/Finish Hot-Dipped Galvanized
UPC 786210087313

Packages

1 - UNIT - 1