Description
Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | 90° Angle Fitting | Type | 90 degree Angle Fittings |
| Number of Holes | 4 | Length | 1-5/8 in |
| Width | 3-1/2 in | Material | Steel |
| Depth | 4-1/8 in | Hole Size | 9/16 in |
| Hole Spacing | 1-7/8 in | Finish | GoldGalv |
| Color | Gold | Application | For Metal Framing |
| UPC | 616013446157 |
Packages
| 1 - UNIT - 1 |