Abbotsford
CSPX289SS6C

ABB L-Shaped Bracket, 316 Stainless Steel

Price $155.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:X289SS6C
Country of origin:Canada

Description

L-shaped Bracket. 4 Holes, 9/16 Inch Diameter. 4-1/8 Inch X 1-3/8 Inch X 3-1/2 Inch wide, Tapered on long side. 316 Stainless Steel.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name 90° Angle Fitting Number of Holes 4
Length 1-3/8 in Width 3-1/2 in
Thickness 1/4 in Material 316 Stainless Steel
Depth 4-1/8 in Hole Size 9/16 in
Finish Hot-Dip Galvanized UPC 616013125540

Packages

1 - UNIT - 1