Abbotsford
ABBAB213SS6

ABB 3-1/2 inch x 4-1/8 inch Superstrut Left Facing 90 Degree Universal Shelf Bracket, Stainless Steel

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:AB213SS6
Country of origin:Canada

Description

Bracket, Left Facing 90 Degree Universal Shelf, Length 3-1/2 Inches, Height 4-1/8 Inches, Width 1-5/8 Inch, Hole Size 9/16 Inch, Type 316 Stainless Steel


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 5
Material Stainless Steel UPC 786210348544

Packages

1 - UNIT - 1