ABB 13-3/4 inch x 17 inch Channel Angle Bracket with Flanges
Description
Channel Angle Bracket with Flanges. 13-3/4 Inch X 17 Inch with 1-5/8 Flanges each end with 9/16 Inch Diameter Holes. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Mounting Angle Bracket | Number of Holes | 2 |
| Material | Steel | Type | Fittings and Brackets |
| Dimensions | 17 in W x 13-3/4 in H | Color/Finish | Hot-Dipped Galvanized |
| For Use With | 12, 14 or 16 ga Channels | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
| UPC | 786210563121 |
Packages
| 1 - UNIT - 1 |