Abbotsford
ABBAP232HDG

ABB 3-1/2 inch Superstrut Flush Post Base Connector, Hot-Dipped Galvanized Steel

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:AP232HDG
Country of origin:Canada

Description

Connector, Flush Post Base, Post Height 3-1/2 Inches, Post Length 1-5/8 Inch, Width 1-11/16 Inch, Base Length 8 Inches, Base Width 3 Inches, Hole Diameter 3/4 Inch, Hot-Dip Galvanized Steel. For use in metal framing applications.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Post Base Type Diagonal
Material Steel Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channel Application For Outdoor Installation
UPC 616013106112

Packages

1 - UNIT - 1