Abbotsford
ABBS24932SS6

ABB 32-1/2 inch x 11-1/2 inch Superstrut Cantilever Channel Support Bracket

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:S249-32SS6
Country of origin:Canada

Description

Bracket, Cantilever Channel Support, Bracket Length 11-1/2 Inches, Hole to Hole 3-1/4 Inches, Channel Length 32-1/2 Inches, Design Load 750 Pounds, Type 316 Stainless Steel


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 2
Material Stainless Steel Type Fittings, Brackets & Hardware
UPC 616013114568

Packages

1 - UNIT - 1