Abbotsford
panf15x26wh

PANDUIT 1.5 inch x 6 ft Panduct Lead-Free PVC Narrow Slot Wiring Duct, White

Price $7.46 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:PANDUIT
Manufacturer #:F1.5X2WH6

Description

The F1.5X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 1.5" x 2" (38.1 mm x 50.8 mm) and 6' (1.83 m) long. Cover sold separately. Color White.

Specifications

Brand Name Panduit Sub Brand Panduct
Type Type F Width 44.5 mm
Length 1.8 m Thickness 0.08 IN
Material PVC Color White
Mounting Type Mounting Holes UPC 074983375325

Packages

120 - UNIT - (120)