Abbotsford
TAB05085

ABB 05085 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 40 mm W

Price $28.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05085

Description

Wiring Duct 40 X 80 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 40 mm
Depth 80 mm Length 2 m
Slot Size 8 - 12 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614192218

Packages

36 - UNIT - (36)