Abbotsford
CAB18/2PVCFT4

18/2C FT4 Overall Unshielded Cable

Price $1.0754 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:R001006RM2G

Description

Grey 18 AWG Unshielded Riser Cable with stranded bare copper, two conductor, PVC insulation, PVC jacket for communication applications, suitable for outdoor use.

Specifications

Brand Name Remee Products Item Name Unshielded Cable
Type Riser Voltage Rating 300 V
Material Bare Copper Number of Conductors 2
Wire Gauge 18 AWG Housing Material Polyvinyl Chloride
Color Black, Red Dimensions 0.154 in dia
Temperature Rating -20 to 60 °C Standards NEC Article 800, 760, cETLus CMR FT4, FPLR Listed, RoHS Compliant
Application Communication and Outdoor Applications

Packages

305 - UNIT - 305