Abbotsford
ABBACS18004S12A64

ABB 12.6A 7.5HP ACS180 Series LV AC Machinery Drive Module

Price $947.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB INC
Manufacturer #:ACS18004S12A64

Description

The ACS180 is a compact and robust adaptable variable speed drive (VSD) for applications such as pumps, fans, compressors, conveyors, winders and mixers. This easy-to-use compact VSD offers excellent performance and quality at superior value with all essential machinery application features embedded. And as a member of ABB’s all-compatible drives portfolio, it shares the same architecture and user interfaces for ease of use.


Coated circuit boards, optimized airflow, 50°C ratings, and up to 60°C with derating ensure reliable operation even in harsh conditions.

The ACS180's compact size allows for effortless side-by-side integration in space-constrained enclosures.?

With a single ACS180, you get the flexibility to manage both heavy and light overloadability in your applications.

The ACS180 seamlessly supports both induction and permanent magnet motors, providing you with motor control options to suit your specific needs.

Supports sensorless vector control for precise torque without an encoder and offers adaptive programming to meet customer needs.?

The ACS180's built-in energy optimization function automatically adjusts motor flux reducing motor current, saving energy, and keeping operations quiet.

Connect effortlessly to your industrial network and PLCs with the ACS180's standard Modbus RTU interface.

Monitor, adjust, and optimize drive parameters wirelessly with the Bluetooth control panel.

Protect your equipment and environment with the ACS180-04S's built-in EMC filter. Reduce cost by eliminating the need for external filters

Monitor, adjust, and optimize drive parameters wirelessly with the Bluetooth control panel.

Packages

1 - UNIT - 1