Abbotsford
ABBACS88001084A7

ABB 77A 75HP 575V ACS880-01 Series LV AC Industrial Wall-Mounted Single Drive

Price $22,636.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB INC
Manufacturer #:ACS88001084A7+0000

Description

LV AC industrial wall-mounted single drive, IEC: Pn 75 kW, 84 A, 690 V, UL: Pld 75 Hp, 77 A, 575 V (ACS880-01-084A-7)The ACS880-01 drives are customized to meet the particular needs of specific industries, such as oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills, marine, water and wastewater, food and beverage, and automotive. They can control a wide range of applications, including cranes, extruders, winches, winders, conveyors, mixers, compressors, centrifuges, test benches, elevators, extruders, pumps and fans. The ACS880-01 comes in one compact package for easy installation and commissioning. The drive can be installed on the wall as standard and in a cabinet as an option. The drive offering includes enclosure classes up to IP55, making it suitable for most environments and installations. ACS880-01 drives have all the essential features built-in. These features include as standard a choke for harmonic filtering as well as options like a brake chopper, EMC filter and communication protocol adapter, functional safety, external output filters and I/O extension modules.

Packages

1 - UNIT - 1