Abbotsford
HOFAEK230NDH

HOFFMAN AEK230NDH Interlock electrical NDH-style steel plated 220V

Price $770.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AEK230NDH
Documents Documents

Description

Electrical Interlock, Ndh, Bulletin A80 (accessories - Misc.), Size/dims: 230 Volt, Material/finish: Steel/zinc


Solenoids are rated for continuous duty and will stand up under heavy industrial use

Packaged complete with a solenoid assembly, strike plate or bracket and instructions for field installation

Handles and latch mechanisms are not included

AEK style electrical interlocks mount on the inside of the enclosure door using the same screws which hold the door handle in place, the strike plate attaches to the existing latch assembly

AEK NDH style electrical interlocks require drilling several holes in the cover and body for mounting

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Electrical Accessories Material Steel
Standards UL 508A Component Recognized, File No. E61997, CSA Certified, File No. 42186 Application Arc Flash Safety; Controls and Drives; Power Distribution
UPC 783510267506

Packages

1 - UNIT - 1