Abbotsford
HOFAEK460

HOFFMAN AEK460 Hoffman Safety Interlock Switch

Price $719.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AEK460
Documents Documents

Description

Electrical interlock. Rugged steel construction and plated finish. Solenoids are rated for continuous duty and will stand up under heavy industrial use. Packaged complete with a solenoid assembly, strike plate or bracket and instructions for field installation. Mount on the inside of the enclosure door using the same screws which hold the door handle in place. The strike plate attaches to the existing latch assembly. Interlocks fit in most Hoffman custom enclosures and boxes which have doors or covers hinged similar to doors or covers on the preceding enclosures. Handles and latch mechanisms are not included.


Solenoids are rated for continuous duty and will stand up under heavy industrial use

Packaged complete with a solenoid assembly, strike plate or bracket and instructions for field installation

Handles and latch mechanisms are not included

AEK style electrical interlocks mount on the inside of the enclosure door using the same screws which hold the door handle in place, the strike plate attaches to the existing latch assembly

AEK NDH style electrical interlocks require drilling several holes in the cover and body for mounting

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Safety Interlock Switch Type Electrical Accessories
Voltage Rating 480 V Amperage Rating 0.025/0.16 A
Frequency Rating 60 Hz Material Steel
Dimensions 6.19 in L Color Zinc Plated
Includes Solenoid Assembly, Strike Plate or Bracket and Instructions Standards UL 508A, CSA Certified, UL File No. E61997, CSA File Number 42186
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510268206

Packages

1 - UNIT - 1