Abbotsford
ABBS2CH01

ABB S2C-H01 Block contact auxiliary 1NC bottom-fitting

Price $45.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S2C-H01

Description

Indication of the position of the device's contacts. S2C-H01 is the opening device and S2C-H10 the closing device. Compared to the S2C-S/H6R, the S2C-H10 entails less cost and many practical benefits. It can be fitted at the bottom of the MCBs and RCDs and is thus much more convenient for retrofitting than the side-mounted device because not all MCBs have to be removed from the rail first. And even when the MCBs affected are connected to a busbar, they do not have to be removed. 50% space can be saved. Suitable for MCBs S200 series, RCBOs DS200 series.

Specifications

Brand Name ABB Item Name Auxiliary Contact Block
Voltage Rating 230 VAC, 50 VDC Contact Configuration 1 NC
Series S2C Amperage Rating 2/1 A
Mounting Type Bottom Fitting Dimensions 23.1 mm L x 17.4 mm W x 21.2 mm H
For Use With S200, S200M, S200P, S200S Series Miniature Circuit Breaker, DSE200 Series Residual Current Device UPC 662019362267

Packages

1 - UNIT - 1