Abbotsford
APPSPLSAMB

EGS SPLSAMB Light pilot S6 for control station 120V 6W amber jewel

Price $249.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:SPLSAMB

Description

Factory sealed incandescent pilot light with jewel and guard. For N1 and N2 series control stations. Pilot lights provide visual assurance that an electrical function is being performed at a remote or local hazardous location, type SFF-2 pigtail leads, body has 3/4 inch straight thread (NPSM), excellent resistance to ultraviolet light and water, excellent conduit connection strength, excellent resistance to attack by fungi and mold. For use in diethyl ether, methyl ethyl keytone, acetone, toluene, number 3 fuel oil, ammonium hydroxide, benzene, regular unleaded gas, ethyl acetate, hexane, methanol atmospheres.

Specifications

Brand Name Appleton Group Sub Brand Intraground
Type Factory Sealed Incandescent Pilot Light With Jewel And Guard Voltage Rating 120 VAC
Wattage 6 Watt Standards Class I, Division 1 And 2, Groups C, D, NEMA 3R, 4X, 7CD, 12, UL 508, UL 698, UL 1203, UL E10449, E81751
Application For N1 And N2 Series Control Stations UPC 781381765688

Packages

1 - UNIT - 1