Abbotsford
CTHDPM22SSTGB1

EATON M22S-ST-GB1 22mm Cutler-Hammer Legend Plate Holder With Insert START, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22S-ST-GB1
Documents Documents

Description

Legend plate with START inscription for use with 22.5 mm pushbuttons and indicating lights.

Specifications

Brand Name Eaton Item Name Legend Plate
Type Flat, Etched Color White
Series/Model M22 Shape Rectangular
Legend START Dimensions 50.038 x 29.972 mm
For Use With Illuminated Push Buttons, Mushroom Head Push Button and Indicator Light Standards CSA, CCC, CE, Lloyd's Register GoST-R, Bureau Veritas Certified
Application Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other UPC 786685277318

Packages

1 - UNIT - 1