Abbotsford
SIE3SU10022BF600AA0

SIEMENS 3SU1002-2BF60-0AA0 Switch selector 2-position round short O-I 90° plastic black/white

Price $28.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU1002-2BF60-0AA0

Description

SIRIUS ACT 2-position selector switch. Short round black handle. Maintained, 90° (10:30 or 13:30 hour) manner of function of the actuating element. Plastic actuating element material. Metal, high gloss front ring material. IP66, IP67 and IP69(IP69K) protection class.

Packages

1 - UNIT - 1