Abbotsford
HOFCCLPBRD

HOFFMAN CCLPBRD CLIPBOARD

Price $348.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCLPBRD
Documents Documents

Description

Clipboard can be installed on Concept HMI or any Enclosure for writing or holding documents. This Clipboard for Concept HMI Enclosure, CCLPBRD item measures 14x9x1 inches with a material of Steel color White.


All mounting hardware and installation instructions are included

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Material Steel Type Non-Reversing
Color White Finish Smooth Gloss
Application Controls and Drives UPC 783510152857

Packages

1 - UNIT - 1