Abbotsford
HOFPC20A8

HOFFMAN PC20A8 CONTROL COMPARTMENT, 20 DEG

Price $1,181.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PC20A8
Documents Documents

Description

ProLine-PC 20-Degree Control Compartment provides angled surface for mounting operator controls. This PROLINE-PC 20-Degree Control Compartment, PC20A8 item fits 800mm wide with a material of Steel colored Lt Gray.


Reversible design

Screw cover on the flat side has foam in place gasket

Ground stud and mounting hardware included.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Accessory Front Options Height 6.89 in
Width 17.00 in Depth 12.75 in
Material Steel Finish Powder Coat
Thickness 1.9 mm Color Light Gray
Application Controls and Drives UPC 783510370497

Packages

1 - UNIT - 1