Description
Touch Panel 600; 39.6 cm (15.6-inch); 1920 x 1080 pixels; 2 x ETHERNET, 2 x USB, Audio; Visu Panel. 2 x ETHERNET port for connecting to field devices and the engineering tool. 2 x USB port for optional connection of a USB stick, mouse or keyboard. Audio interface for connecting a headphone or loudspeaker.
Specifications
| Brand Name | Wago Corp | Item Name | Touch Panel |
| Voltage Rating | 24 VDC | Display | 21-1/2 in Color TFT |
| Viewing Angle | 85° | Port Type | 2x Ethernet, 2x USB |
| Overall Width | 420 mm | Overall Depth | 58 mm |
| Overall Height | 283 mm | Memory Storage | 2048 MB RAM, 4096 MB Internal, 32 MB Program, 128 MB Data |
| Color | Black | Temperature Rating | -20 to 55 °C |
| Standards | UL E175199 Listed |
Packages
| 1 - UNIT - 1 |