Abbotsford
WAG7508000

WAGO 100 Basic Controller

Price $924.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-8000

Description

Basic Controller 100; 2 x ETHERNET; ECO. This controller can be used as a programmable controller within Ethernet networks along with the WAGO I/O System. The controller detects all connected I/O modules and creates a local process image. This process image may include a mixed arrangement of analog (word-by-word data transfer) and digital (bit-by-bit data transfer) modules. Two ETHERNET interfaces and an integrated switch allow the field bus to be wired in a line topology, eliminating additional network devices, such as switches or hubs. Both interfaces support auto negotiation and Auto-MDI(X). The DIP switch configures the last byte of the IP address and may be used for IP address assignment. The controller is designed for field bus communication in Modbus® networks. It also supports a wide variety of standard ETHERNET protocols (e.g., HTTP(S), Boot, DHCP, DNS, SNTP, SFTP, SNMP). An integrated Web server provides user configuration options, while displaying PLC status information. The controller has role-based user management and supports the RFC 5424 syslog protocol. The IEC 61131-3 programmable controller is multitasking-capable.

Specifications

Brand Name Wago Corp Item Name Basic Controller
Voltage Rating 24 VDC Data Rate 10/100 Mbps
Memory 256 MB Main, 2048 MB Internal, 16 MB Program and Data Communication Ports Modbus TCP Master/Slave, Modbus (UDP), WagoAppPlcModbus Library, Modbus (RTU), WagoAppPlcModbus Library, Ethernet, Ethernet/IPTM Adapter (Slave), Ethernet/IPTM Scanner, OPC UA Server/Client, OPC UA Pub/Sub (can be Installed Later), MQTT (IIoT Library)
Dimensions 1.949 in W x 2.831 in D x 3.811 in H Power Consumption 390 mA
Interface RS-232, RS-485 Material Polycarbonate/Polyamide
Color/Finish Light Gray Degree of Protection IP20
Mounting Type 35 mm DIN Rail Temperature Rating 0 - 55 °C
Environmental Conditions 95% Relative Humidity Standards CE Certified, UL E175199 Listed

Packages

1 - UNIT - 1