Description
PACSystems™ RSTi-EP Digital Output, 16 Points, Positive Logic, 24VDC, 0.5A, RSTi-EP 1 Wire. The RSTi-EP remote I/O system is ideal for Industrial Internet applications. It features an extended operating temperature range, enhanced diagnostics, plug-and-play connectivity and high channel density. Support for PROFINET RT, PROFIBUS, Modbus TCP and EtherCAT. Extended operating temperature range, enhanced diagnostics. High-speed system bus reads up to 256 DI/DOs in 20 mS. DIN rail mounted. Plug-and-Play Installation.
Specifications
| Brand Name | GE | Sub Brand | PACSystems™ |
| Item Name | Output Module | Type | 1-Wire, Positive Logic, Digital |
| Voltage Rating | 24 VDC | Output | 16-Point |
| Interface | PROFINET, PROFIBUS DP, Modbus/TCP, EtherCAT, Ethernet/IP | Dimensions | 0.45 in W x 2.99 in D x 4.72 in H |
| Series/Model | RSTi-EP | Amperage Rating | 8 - 25 mA |
| Response Time | 20 Millisecond | Transfer Rate | 48 Mbps |
| Connection | RJ45 | Mounting Type | DIN Rail |
| Degree of Protection | IP20 | Temperature Rating | -20 to 60 °C |
| Environmental Conditions | 5 - 95% Non-Condensing Air Humidity, -40 to 85 °C Storage Temperature | For Use With | RSTi-EP Network Adapter |
| Standards | ATEX Zone 2 Certified, CCC Certified, CE Certified, TUV SIL3 Certified, UL Listed, UL Hazardous Location Class 1 Division 2 Listed | Application | For Industrial Internet Applications |
Packages
| 1 - UNIT - 1 |