Description
2-channel relay output; AC 250 V; 1 A; 2 changeover contacts; Extreme
Specifications
| Brand Name | Wago Corp | Item Name | I/O Module |
| Voltage Rating | 250 VAC, 300 VDC | Output | 2-Channel |
| Dimensions | 0.472 in W x 2.669 in D x 3.937 in H | Series/Model | 750 |
| Amperage Rating | 100 mA - 1 A | Frequency Rating | 0.1 kHz Switching |
| Connection | (6) Cage Clamp | Material | Polycarbonate/Polyamide |
| Color/Finish | Dark Gray | Mounting Type | 35 mm DIN Rail |
| Degree of Protection | IP20 | Temperature Rating | -40 to 70 °C |
| Environmental Conditions | 95% Relative Humidity, -40 to 85 °C Temperature | For Use With | Programmable Logic Controller |
| Standards | CE Certified, CAS-No. 1303-86-2, 1317-36-8, 7439-92-1, 79-94-7, UL E175199 Listed |
Packages
| 1 - UNIT - 1 |