Abbotsford
CARDIA53S72420AF

CARLO GAVAZZI DIA53S72420AF 1PH AC FAST OVERCURRENTMONITORING RELAY 2-20A

Price $169.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:DIA53S72420AF

Description

1-phase AC overcurrent monitoring relay, input range 2-20 A AC, NPN-PNP open collector output, self-powered, 17.5 mm DIN-rail housing. Small current monitoring relay with built-in current transformer with adjustable set-point and integrated solid state output. Self-pow ered and 2-wire con nec tion for easy use. 12 mm hole for insulated cur rent carrying wire makes it suitable for most ap pli ca tions. For mounting on DIN rail. 17.5 mm wide housing suitable both for back and front panel mounting.

Packages

2 - UNIT - (2)