Description
3 poles electronic overload relay. 85 millimiters height x 59.3 millimiters depth x 44.4 millimiters width. Rated operational current 2.7 amperes.
Specifications
| Brand Name | ABB | Item Name | Overload Relay |
| Type | Manual/Automatic | Class | Class 10E, 20E, 30E |
| Voltage Rating | 600 VAC/VDC Auxiliary, 690 VAC Main | Power Rating | 58 W |
| Contact Configuration | 1 NC, 1 NO | Number of Poles | 3 |
| Series/Model | EF19 | Amperage Rating | 0.8 - 2.7 A |
| Frequency Rating | 50/60 Hz | Wire Size | 1/2 x 16-10 AWG Flexible, 1/2 x 16-10 AWG Stranded (Mains), 1/2 x 18-10 AWG Flexible, 1/2 x 18-10 AWG Stranded (Auxiliary) |
| Terminal Type | Screw | Dimensions | 44.4 mm W x 29.3 mm D x 85 mm H |
| Mounting | Direct Contactor | Enclosure Type | IP20 |
| Temperature Rating | -25 to 70 °C | For Use With | AF09, AF38 Block Contactors |
| Standards | IEC/EN 60947-1, EN60947-4-1, EN60947-5-1, UL 60947-1, 60947-4-1 Listed | Application | Offers reliable protection for motors in the event of overload or phase failure |
| UPC | 804325557689 |
Packages
| 1 - UNIT - 1 |