Description
Relay module; Nominal input voltage: 24 VDC; 2 changeover contacts; Limiting continuous current: 8 A; Red status indicator; Module width: 15 mm; 2,50 mm²; gray
Specifications
| Contact Material | AgNi 90/10 | UPC | 044918096861 |
Packages
| 1 - UNIT - 1 |