Description
DB42 Single Mounting Kit for TF42
Specifications
| Brand Name | ABB | Item Name | Panel Mount Kit |
| Type | Accessories | Dimensions | 108 mm W x 102 mm D x 50 mm H |
| Amperage Rating | 40 A | Mounting | DIN Rail, Panel |
| For Use With | TF42 Series Overload Relays | Standards | IEC/EN 60947-1, IEC/EN 60947-4-1, UL508, CSA 22.2 No. 14 |
| Application | For use with TF42 series overload relays | UPC | 804325537254 |
Packages
| 1 - UNIT - 1 |