Description
Basic solid-state relay; Nominal input voltage: 24 VDC; Output voltage range: 0 … 30 VDC; Limiting continuous current: 3 A
Specifications
| Mounting Type | Pluggable Module | UPC | 044918110208 |
Packages
| 20 - UNIT - (20) |
Basic solid-state relay; Nominal input voltage: 24 VDC; Output voltage range: 0 … 30 VDC; Limiting continuous current: 3 A
| Mounting Type | Pluggable Module | UPC | 044918110208 |
| 20 - UNIT - (20) |