Description
Relay module; Nominal input voltage: 12 VDC; 1 changeover contact; Limiting continuous current: 6 A; Yellow status indicator; Module width: 6 mm; 2,50 mm²; gray
Specifications
| Contact Material | AgSnO2 | Color | Gray |
| Mounting Type | DIN-35 Rail | UPC | 044918110253 |
Packages
| 1 - UNIT - 1 |