Abbotsford
OMRH3CRA8AC100240

ELECTRO SONIC 8-Pin Analog Solid-State Timer

Price $324.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRO SONIC
Manufacturer #:H3CR-A8-AC100-240/DC100

Description

Solid-state Timer, 8-pin, Time range: 0.05 s to 300 h, Relay output (DPDT) Time-limit contact, 100 to 240 VAC/100 to 125 VDC.

Specifications

Brand Name Omron Item Name Analog Timer
Type 8-Pin, Solid-State Supply Voltage 100 - 240 VAC/100 - 125 VDC
Timing Range 0.05 sec - 300 hr Contact Configuration DPDT

Packages

1 - UNIT - 1