Abbotsford
INTEI220W1

INTERMATIC 120V 60Hz Electronic Countdown Timer with Preset Times

Price $111.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI220W-1
Documents Documents

Description

This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.


No programming required

Provides silent operation in time ranges from One hour to 8 hours

Single-button time selection, with some models having a HOLD mode, for continuous ON operation

Replaces single-pole switches in a variety of applications

Incandescent/fluorescent/CFL/LED compatible

For use with decorator-style wall plate (not included)

Requires neutral connection

Packages

1 - UNIT - 1